Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bifocal Safety Glasses, Crystal Black 2.5 Diopter, Clear Lens

  • Mfr # 474425

  • Zoro # G500761170


product price: $9.95
/ea

Key Features

Diopter Strength
2.5
Frame Color
Crystal Black
Standards
ANSI Z87.1
Length
5
Dimensions
5 L x 2 H x 4.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474425
Zoro #
G500761170
UPC #
674326339009
Country of Origin
Taiwan, Province of China

Dimensions

Length
5
Dimensions
5 L x 2 H x 4.5 W

Details

Item
Bifocal Safety Glasses
Diopter Strength
2.5
Lens Color
Clear
Frame Color
Crystal Black
Standards
ANSI Z87.1
Weight
0.0594
Features
InViz™ Technology Eliminates the Line Found in Standard Bifocal Lenses for Distraction-Free View; Ventilated Frame for Fog Control; No-slip Rubber Nosepiece and Temple Tips for Secure Fit; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection
UV Protection
99.90%

Description

The Crossfire ES7 InViz Bifocal Safety Glass is designed to magnify close-up work without the hard lines found in most safety bifocals. The minimalistic ventilated frame provides substantial coverage with a premium crystal finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.