Zoro Homepage

Bifocal Safety Glasses, Matte Black 2.0 Diopter, Clear Lens

  • Mfr # 12420

  • Zoro # G3861069


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

UV Protection
99.9%
Polarized Lens
No
Diopter
2
Frame Style
Half Frame
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12420
Zoro #
G3861069
UPC #
892214001900
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
2.0
Lens Color
Clear
Frame Color
Matte Black
UV Protection
99.9%
Polarized Lens
No
Diopter
2
Frame Style
Half Frame
Standards
ANSI Z87.1

Description

Crossfire Talon Bifocal Safety Eyewear, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.