Zoro Homepage

Cumulus, Safety Glasses, Silver Frame, Full-Frame

  • Mfr # 412215

  • Zoro # G914573635


product price: $9.99
/ea
Sold in multiples of 12 for $119.88

Key Features

Frame Type
Full-Frame
Frame Color
Silver
Lens Material
Polycarbonate
Series
Cumulus
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412215
Zoro #
G914573635
UPC #
0674326290270
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Frame Type
Full-Frame
Frame Color
Silver
Lens Material
Polycarbonate
Series
Cumulus
Standards
ANSI Z87.1

Description

Glass, Cumulus, Silver/I/O

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.