
ES5 Bifocal Safety Eyewear, PK1
Mfr # 2941425
Zoro # G3861035
product price:Â $40.19
/ea
Sold in multiples of 12 for $482.28
Key Features
Diopter Strength
2.5
Lens Coating
Hard coat
Frame Style
Half Frame
Lens Color
Smoke POL
Frame Color
Crystal Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2941425
Zoro #
G3861035
UPC #
890349000317
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Diopter Strength
2.5
Lens Coating
Hard coat
Frame Style
Half Frame
Lens Color
Smoke POL
Frame Color
Crystal Black
UV Protection
99.9%
Standards
ANSI Z87.1
Polarized Lens
Yes
Diopter
2.5
Description
Crossfire ES5 Bifocal Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.