Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Brown Lens, Crystal Brown Frame, Full-Frame, 1 PR

  • Mfr # 23117

  • Zoro # G208656983


product price: $8.16
/pr
Sold in multiples of 12 for $97.92

Key Features

Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23117
Zoro #
G208656983
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Brown
Frame Type
Full-Frame
Frame Color
Crystal Brown
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.