Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer, 7.0 cu. ft. Capacity, Electric, 27"W

  • Mfr # ELEC DRYER STAND ALONE

  • Zoro # G1895628


product price: $2,278.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Dryer Capacity
7 cu ft
Power Source
Electric
Color
Silver
Width
27 in
Height
42 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELEC DRYER STAND ALONE
Zoro #
G1895628
UPC #
192487335895
Country of Origin
China

Dimensions

Width
27 in
Height
42 1/2 in
Depth
29 in
Depth with Door Open
51 1/2 in
Overall Depth
29 in
Overall Height
42 1/2 in
Overall Width
27 in

Details

Item
Dryer
Dryer Capacity
7 cu ft
Power Source
Electric
Color
Silver
Voltage
240V AC
Standards
CSA Approved
Features
Extra Large Load Drum, Stacking Kit Available
Coin-Operated
Yes
Gas Inlet
3/8 in MNPT
Weight
158 lb
Perfomance
Commercial

Description

Dryer, Power Source Electric, Dryer Capacity 7 cu ft, Color Silver, Overall Height 42 1/2 in, Overall Width 27 in, Overall Depth 29 in, Voltage 240V AC, Coin-Operated Yes, Depth with Door Open 51 1/2 in, Features Extra Large Load Drum, Stacking Kit Available, Gas Inlet 3/8 in MNPT, Perfomance Commercial, Standards CSA Approved, Weight 158 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.