Zoro Homepage

Front Load Washer, 3.4 cu. ft. Free Use

  • Mfr # WASHER STAND ALONE

  • Zoro # G4348604


product price: $2,552.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Washer Capacity
2.9 cu ft
Power Source
Electric
Color
Silver
Width
27 in
Height
43 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASHER STAND ALONE
Zoro #
G4348604
UPC #
192487335932
Country of Origin
China

Dimensions

Width
27 in
Height
43 1/4 in
Depth
30 1/8 in
Depth with Door Open
51 1/4 in
Overall Depth
30 1/8 in
Overall Width
27 in
Overall Height
43 1/4 in

Details

Item
Front Load Washer
Washer Capacity
2.9 cu ft
Power Source
Electric
Color
Silver
Voltage
120V AC
Number of Wash Cycles
2
Features
Real Time Clock
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Inlet Hose
2 3/8 in
Coin-Operated
Yes
Energy Star Compliant
Yes
Maximum Spin Speed
1,050 RPM
Orientation
Front Load
Weight
299 lb
Perfomance
Commercial

Description

Front Load Washer, Color Silver, Orientation Front Load, Washer Capacity 2.9 cu ft, Number of Wash Cycles 2, Overall Height 43 1/4 in, Overall Width 27 in, Overall Depth 30 1/8 in, Energy Star Compliant Yes, Voltage 120V AC, Coin-Operated Yes, Power Source Electric, Depth with Door Open 51 1/4 in, Features Real Time Clock, Inlet Hose 2 3/8 in, Maximum Spin Speed 1,050 RPM, Perfomance Commercial, Weight 299 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.