Zoro Homepage

Caldera, Basalt, 11.875 in. L

  • Mfr # AV292.11212UPS

  • Zoro # G316114672


product price: $41.15
/ea

Key Features

Coverage Area
12 sq ft
Material
Porcelain
Tile Length
12 in
Tile Width
11 7/8 in
Pattern
Basalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV292.11212UPS
Zoro #
G316114672
UPC #
-
Country of Origin
United States

Dimensions

Tile Length
12 in
Tile Width
11 7/8 in
Tile Thickness
3/8 in
Tile Length - Maximum
11 7/8 in

Details

Item
Floor Tiles
Coverage Area
12 sq ft
Material
Porcelain
Color
Caldera
Pattern
Basalt
Standards
ANSI A326.3, ANSI 137.1, ANSI A326.4
Edge Shape
Rounded
Face Treatment
Unpolished
Installation Method
Mortar and Grout
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Field
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color Caldera, Material Porcelain, Coverage Area 12 sq ft, Standards ANSI A326.3, ANSI 137.1, ANSI A326.4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.