Zoro Homepage

Concrete Sand, Concrete, 23.875 in. L

  • Mfr # WBC04.10424BNS

  • Zoro # G516114762


product price: $68.19
/ea

Key Features

Material
Porcelain
Coverage Area
4.77 sq ft
Installation Method
Mortar and Grout
Edge Shape
Rounded
Pattern
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBC04.10424BNS
Zoro #
G516114762
UPC #
-
Country of Origin
United States

Dimensions

Tile Thickness
11/32 in
Tile Width
3 7/8 in
Tile Length - Maximum
23 7/8 in

Details

Material
Porcelain
Coverage Area
4.77 sq ft
Item
Floor Tiles
Color
Concrete Sand
Installation Method
Mortar and Grout
Edge Shape
Rounded
Pattern
Concrete
Face Treatment
Unpolished
Standards
ANSI 137.1
Trim Type
Bullnose
Tile Type
Trim
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare

Description

Floor Tiles, Color Concrete Sand, Material Porcelain, Coverage Area 4.77 sq ft, Standards ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.