Grey Mingle, Mingle, 7.75 in. L, PK25

  • Mfr # R001.10808UPS

  • Zoro # G916114690


product price: $42.69
/pk 25, $1.71/ea

Key Features

Color
Grey Mingle
Coverage Area
11.11 sq ft
Material
Porcelain
Tile Width
7 3/4 in
Tile Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R001.10808UPS
Zoro #
G916114690
UPC #
-
Country of Origin
United States

Dimensions

Tile Width
7 3/4 in
Tile Length
8 in
Tile Length - Maximum
7 3/4 in
Tile Thickness
5/16 in

Details

Color
Grey Mingle
Coverage Area
11.11 sq ft
Item
Floor Tiles
Material
Porcelain
Edge Shape
Rounded
Pattern
Mingle
Face Treatment
Unpolished
Standards
ANSI A326.3, ANSI 137.1
Installation Method
Mortar and Grout
Tile Type
Field
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color Grey Mingle, Material Porcelain, Coverage Area 11.11 sq ft, Standards ANSI A326.3, ANSI 137.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.