Shop CROSSVILLE
See all product information
Create Account
Grey Mingle, Mingle, 7.75 in. L
- Mfr # R001.10808CTS
- Zoro # G216114710
product price:Â
$
42.69
/pk of 25, $1.71/ea
Key Features
Material
Porcelain
Color
Grey Mingle
Coverage Area
11.11 sq ft
Tile Length
8 in
Tile Width
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R001.10808CTS
- Zoro #
- G216114710
- UPC #
- -
- Country of Origin
- United States
- Material
- Porcelain
- Color
- Grey Mingle
- Item
- Floor Tiles
- Coverage Area
- 11.11 sq ft
- Pattern
- Mingle
- Features
- Enhanced Traction Texture
- Face Treatment
- Cross-Tread
- Standards
- ANSI 137.1
- Installation Method
- Mortar and Grout
- Edge Shape
- Rounded
- Green Environmental Attribute
- Applicable to LEED Criteria
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
- Tile Type
- Field
- Shell Material
- Porcelain
- Wire Color
- Grey Mingle
Dimensions
- Tile Length
- 8 in
- Tile Width
- 7 3/4 in
- Tile Thickness
- 5/16 in
- Tile Length - Maximum
- 7 3/4 in
- Fits Chest Size
- Enhanced Traction Texture
Description
Floor Tiles, Color Grey Mingle, Material Porcelain, Coverage Area 11.11 sq ft, Standards ANSI 137.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.