Shop DALTILE
See all product information
Create Account
Artefino Vintage 1.5 x 6 Pyramid Mosaic 9.70 SQFT/Carton, 10PK
- Mfr # AR481/26PYRMSGL
- Zoro # G116388211
product price:Â
$
211.65
/pk of 10, $21.17/ea
Free Shipping & Returns
Key Features
Length
11.97 in
Width
11.73 in
Material
Porcelain
Shape
Rectangle
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR481/26PYRMSGL
- Zoro #
- G116388211
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Porcelain
- Color
- Angelite
- Shape
- Rectangle
- Finish
- Glossy
- Coverage Area
- 9.7 sq. ft
Dimensions
- Length
- 11.97 in
- Width
- 11.73 in
- Height
- 0.31 in
Description
Artefino Vintage, a stunning series within our Artefino collection offers a diverse palette of deep tones in a variety of unique mosaics. Drawing inspiration from current tile trends, this collection transforms spaces into vibrant artistic experiences. Unveil the hidden treasures of Artefino and transform your space into a masterpiece.
- Striking 1.5 x 6 pyramid mosaic with three-dimensional surface adds texture and movement to any wall or backsplash
- Rich, moody color palette adds bold character to any space
- Glazed porcelain suitable for walls and backsplashes
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.