Statuario, Statuario, 12 in. L
Mfr # WBS01.10202MOS
Zoro # G916114607
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Coverage Area
8 sq ft
Material
Porcelain
Tile Width
12 in
Tile Length
2 in
Pattern
Statuario
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBS01.10202MOS
Zoro #
G916114607
UPC #
-
Country of Origin
United States
Dimensions
Tile Width
12 in
Tile Length
2 in
Tile Thickness
11/32 in
Tile Length - Maximum
12 in
Details
Item
Floor Tiles
Coverage Area
8 sq ft
Material
Porcelain
Color
Statuario
Pattern
Statuario
Face Treatment
Unpolished
Standards
ANSI A326.3, ANSI 137.1, ANSI A326.4
Installation Method
Mortar and Grout
Edge Shape
Rounded
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Tile Type
Mosaic
Description
Floor Tiles, Color Statuario, Material Porcelain, Coverage Area 8 sq ft, Standards ANSI A326.3, ANSI 137.1, ANSI A326.4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.