Travertine Ash, Travertine, 23.875 in. L
Mfr # WBT06.10424BNS
Zoro # G116114636
product price: $68.19
/eaKey Features
Material
Porcelain
Coverage Area
4.77 sq ft
Standards
ANSI 137.1
Installation Method
Mortar and Grout
Edge Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBT06.10424BNS
Zoro #
G116114636
UPC #
-
Country of Origin
United States
Dimensions
Tile Width
3 7/8 in
Tile Length - Maximum
23 7/8 in
Tile Thickness
11/32 in
Details
Material
Porcelain
Item
Floor Tiles
Coverage Area
4.77 sq ft
Color
Travertine Ash
Standards
ANSI 137.1
Installation Method
Mortar and Grout
Edge Shape
Rounded
Pattern
Travertine
Face Treatment
Unpolished
Trim Type
Bullnose
Green Environmental Attribute
Applicable to LEED Criteria
Tile Type
Trim
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Description
Floor Tiles, Color Travertine Ash, Material Porcelain, Coverage Area 4.77 sq ft, Standards ANSI 137.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.