Sande Cream Bullnose 3 In. X 18 In. Matte Glazed Porcelain Wall Tile, 22PK

  • Mfr # ZOR-PT-TR-0197

  • Zoro # G304415682


product price:  $141.99
/pk 22, $6.45/ea
Free Shipping & Returns

Key Features

Length
18.938
Width
7.625
Thickness
4.875
Size
7.625x18.938
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0197
Zoro #
G304415682
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.938
Width
7.625
Thickness
4.875
Size
7.625x18.938
Height
4.875

Details

Material
Porcelain
Color
CREAM
Tile Use
Wall
Finish
Matte
Weight
28.27
Coverage Area
22 Sq. ft

Description

MSI’s Sande Cream 3 in. x 18 in. matte finish Bullnose tile features the most desirable shades of beige with creamy-hue which echo the look of soapstone in a durable porcelain tile. part of the sande collection, this bullnose tile pairs perfectly with coordinating madison galaxia floor and wall tiles for a designer look and maximum impact. use it to put the finish touch on a variety of design projects in both residential and commercial settings. in the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.