Travertine Sand, Travertine, 23.875 in. L
Mfr # WBT04.10424BNS
Zoro # G216114666
product price:Â $68.19
/eaKey Features
Material
Porcelain
Coverage Area
4.77 sq ft
Tile Thickness
11/32 in
Pattern
Travertine
Installation Method
Mortar and Grout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBT04.10424BNS
Zoro #
G216114666
UPC #
-
Country of Origin
United States
Dimensions
Tile Thickness
11/32 in
Tile Width
3 7/8 in
Tile Length - Maximum
23 7/8 in
Details
Color
Travertine Sand
Material
Porcelain
Coverage Area
4.77 sq ft
Item
Floor Tiles
Pattern
Travertine
Installation Method
Mortar and Grout
Edge Shape
Rounded
Face Treatment
Unpolished
Standards
ANSI 137.1
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Trim Type
Bullnose
Tile Type
Trim
Green Environmental Attribute
Applicable to LEED Criteria
Description
Floor Tiles, Color Travertine Sand, Material Porcelain, Coverage Area 4.77 sq ft, Standards ANSI 137.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.