Carrara Hexagon 12 In. X 12 In. X 10 Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0120

  • Zoro # G504415086


product price:  $127.99
/pk 8, $16.00/ea
Free Shipping & Returns

Key Features

Length
12.88
Width
12.75
Thickness
4.88
Size
12.75x12.88
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0120
Zoro #
G504415086
UPC #
-
Country of Origin
India

Dimensions

Length
12.88
Width
12.75
Thickness
4.88
Size
12.75x12.88
Height
4.88

Details

Material
Porcelain
Color
CARRARA
Tile Use
Floor&Wall
Finish
Matte
Weight
34.4
Coverage Area
8 Sq. ft

Description

Easily add a stylish aesthetic to your home with this glazed porcelain mesh-mounted tile. perfect for kitchen backsplashes and bathroom showers, this grade one porcelain tile features a glazed finish with low sheen. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.