Travertine Sand, Travertine, 23.875 in. L
Mfr # WBT04.11224UPS
Zoro # G816114691
product price: $50.49
/eaKey Features
Coverage Area
16 sq ft
Material
Porcelain
Standards
ANSI A326.3, ANSI 137.1
Tile Length - Maximum
23 7/8 in
Pattern
Travertine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBT04.11224UPS
Zoro #
G816114691
UPC #
-
Country of Origin
United States
Dimensions
Tile Length - Maximum
23 7/8 in
Tile Thickness
11/32 in
Tile Width
11 7/8 in
Details
Coverage Area
16 sq ft
Item
Floor Tiles
Color
Travertine Sand
Material
Porcelain
Standards
ANSI A326.3, ANSI 137.1
Pattern
Travertine
Edge Shape
Rounded
Installation Method
Mortar and Grout
Face Treatment
Unpolished
Tile Type
Field
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria
Description
Floor Tiles, Color Travertine Sand, Material Porcelain, Coverage Area 16 sq ft, Standards ANSI A326.3, ANSI 137.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.