Wall Tiles, Almond, 4 in. H, 7.875 in. L

  • Mfr # WT17.10408CBG

  • Zoro # G116114513


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Color
Edge of Seventeen
Base Type
Coved
Overall Thickness
1/4 in
Overall Length
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT17.10408CBG
Zoro #
G116114513
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Thickness
1/4 in
Overall Length
7 7/8 in
Overall Height
4 in
Tile Thickness
1/4 in
Tile Length - Maximum
7 7/8 in

Details

Material
Ceramic
Color
Edge of Seventeen
Item
Wall Tiles
Base Type
Coved
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Gloss
Tile Type
Trim
Trim Type
Cove
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm

Description

Wall Tiles, Color Edge of Seventeen, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.