Wall Tiles, Black, 4 in. H, 7.875 in. L

  • Mfr # WT01.10408S

  • Zoro # G816114516


product price: $43.39
/ea

Key Features

Color
One of a Kind
Material
Ceramic
Overall Length
7 7/8 in
Form Factor
Strips
Overall Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT01.10408S
Zoro #
G816114516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 7/8 in
Overall Thickness
1/4 in
Overall Height
4 in
Tile Thickness
1/4 in
Tile Length - Maximum
7 7/8 in

Details

Item
Wall Tiles
Color
One of a Kind
Material
Ceramic
Form Factor
Strips
Base Type
Field
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Satin
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Tile Type
Field

Description

Wall Tiles, Color One of a Kind, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.