Wall Tiles, Gray, 4 in. H, 11.875 in. L
Mfr # WT06.10412BNG
Zoro # G316114641
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
Ceramic
Color
Sixth Sense
Overall Length
11 7/8 in
Overall Thickness
1/4 in
Form Factor
Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT06.10412BNG
Zoro #
G316114641
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
11 7/8 in
Overall Thickness
1/4 in
Overall Height
4 in
Tile Length - Maximum
11 7/8 in
Tile Thickness
1/4 in
Details
Item
Wall Tiles
Material
Ceramic
Color
Sixth Sense
Form Factor
Strips
Base Type
Bullnose
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Gloss
Trim Type
Bullnose
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Tile Type
Trim
Description
Wall Tiles, Color Sixth Sense, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.