Wall Tiles, Gray, 4 in. H, 7.875 in. L

  • Mfr # WT06.10408S

  • Zoro # G516114656


product price: $43.39
/ea

Key Features

Color
Sixth Sense
Material
Ceramic
Base Type
Field
Overall Height
4 in
Standards
ANSI 118.4, ANSI 136.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT06.10408S
Zoro #
G516114656
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Thickness
1/4 in
Overall Length
7 7/8 in
Tile Thickness
1/4 in
Tile Length - Maximum
7 7/8 in

Details

Color
Sixth Sense
Item
Wall Tiles
Material
Ceramic
Base Type
Field
Standards
ANSI 118.4, ANSI 136.1
Form Factor
Strips
Face Treatment
Satin
Tile Type
Field
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm

Description

Wall Tiles, Color Sixth Sense, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.