Wall Tiles, Greige, 4 in. H, 11.875 in. L
Mfr # WT18.10412BNS
Zoro # G316114559
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
1812 Overture
Material
Ceramic
Base Type
Bullnose
Overall Height
4 in
Form Factor
Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WT18.10412BNS
Zoro #
G316114559
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Height
4 in
Overall Length
11 7/8 in
Overall Thickness
1/4 in
Tile Length - Maximum
11 7/8 in
Tile Thickness
1/4 in
Details
Item
Wall Tiles
Color
1812 Overture
Material
Ceramic
Base Type
Bullnose
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Satin
Tile Type
Trim
Trim Type
Bullnose
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Description
Wall Tiles, Color 1812 Overture, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.