Wall Tiles, Ivory, 4 in. H, 7.875 in. L
Mfr # WT03.10408CBG
Zoro # G316114658
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Material
Ceramic
Color
Three Hour Tour
Overall Height
4 in
Form Factor
Strips
Base Type
Coved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT03.10408CBG
Zoro #
G316114658
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Thickness
1/4 in
Overall Length
7 7/8 in
Tile Length - Maximum
7 7/8 in
Tile Thickness
1/4 in
Details
Item
Wall Tiles
Material
Ceramic
Color
Three Hour Tour
Form Factor
Strips
Base Type
Coved
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Gloss
Trim Type
Cove
Tile Type
Trim
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Description
Wall Tiles, Color Three Hour Tour, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.