Wall Tiles, Ivory, 4 in. H, 7.875 in. L

  • Mfr # WT03.10408G

  • Zoro # G016114507


product price: $43.39
/ea

Key Features

Material
Ceramic
Color
Three Hour Tour
Base Type
Field
Form Factor
Strips
Overall Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT03.10408G
Zoro #
G016114507
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
1/4 in
Overall Height
4 in
Overall Length
7 7/8 in
Tile Length - Maximum
7 7/8 in
Tile Thickness
1/4 in

Details

Material
Ceramic
Item
Wall Tiles
Color
Three Hour Tour
Base Type
Field
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Gloss
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Tile Type
Field

Description

Wall Tiles, Color Three Hour Tour, Material Ceramic, Standards ANSI 118.4, ANSI 136.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.