Wall Tiles, Ivory, 4 in. H, 7.875 in. L
Mfr # WT03.10408S
Zoro # G016114583
product price: $43.39
/eaKey Features
Color
Three Hour Tour
Material
Ceramic
Overall Length
7 7/8 in
Overall Height
4 in
Base Type
Field
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT03.10408S
Zoro #
G016114583
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 7/8 in
Overall Height
4 in
Overall Thickness
1/4 in
Tile Length - Maximum
7 7/8 in
Tile Thickness
1/4 in
Details
Color
Three Hour Tour
Material
Ceramic
Item
Wall Tiles
Base Type
Field
Standards
ANSI 118.4, ANSI 136.1
Form Factor
Strips
Face Treatment
Satin
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Tile Type
Field
Description
Wall Tiles, Color Three Hour Tour, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.