Wall Tiles, White, 4 in. H, 11.875 in. L
Mfr # WT02.10412G
Zoro # G416114619
product price: $41.49
/eaKey Features
Color
Tea for Two
Material
Ceramic
Base Type
Field
Overall Height
4 in
Form Factor
Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT02.10412G
Zoro #
G416114619
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
11 7/8 in
Overall Thickness
1/4 in
Tile Thickness
1/4 in
Tile Length - Maximum
11 7/8 in
Details
Color
Tea for Two
Item
Wall Tiles
Material
Ceramic
Base Type
Field
Form Factor
Strips
Standards
ANSI 118.4, ANSI 136.1
Face Treatment
Gloss
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Tile Type
Field
Description
Wall Tiles, Color Tea for Two, Material Ceramic, Standards ANSI 118.4, ANSI 136.1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.