Shop CROUSE-HINDS
See all product information
Create Account
2-Inch Malleable Iron Insulated Grounding Bushing
- Mfr # 654
- Zoro # G723510203
product price:Â
$
78.59
/ea
Key Features
Material
Steel
Trade Size
2002-01-01
Type
Hydronic, Steam, Modulating, On/Off, 1-Zone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654
- Zoro #
- G723510203
- UPC #
- 30784564106545
- Country of Origin
- United States
Dimensions
- Trade Size
- 2002-01-01
Details
- Material
- Steel
- Type
- Hydronic, Steam, Modulating, On/Off, 1-Zone
Description
3-1/4 In X 15/16 In X 5 In, 24 Vac 16 Va Standby 100 Va Full Load At 50/60 Hz, -4 To 122 Deg F Ambient, White, Pvc, Nema 1, Electric, Microprocessor, Hydronic, Steam, Modulating, On/Off, 1-Zone, Hydronic Boiler/Mixing Snow Melting Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.