Conduit Fittings
- Mfr # 711
- Zoro # G222984468
product price:Â
$
27.55
/ea
Key Features
Size
3/4" x 3/4"
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711
- Zoro #
- G222984468
- UPC #
- 078456410711
- Country of Origin
- Mexico
Dimensions
- Size
- 3/4" x 3/4"
Details
- Material
- Brass
Description
3/4" x 3/4", Female Hose Threaded x Male Hose Threaded, Brass, Backflow Preventer for Garden Hose
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.