This item is Discontinued.

Crouse-Hinds Box Of 2 Vertical Or Horizontal Female Sealing Fitting 1in Conduit Fitting EYS31 SA

Box Of 2 Vertical Or Horizontal Female Sealing Fitting 1in Conduit Fitting (Discontinued)

  • Mfr # EYS31 SA
  • Zoro # G104660947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYS31 SA
Zoro #
G104660947
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
1 in
Overall Length
4-1/2 in
Height (In.)
2-1/4 in
Width
1-3/4 in

Details

Material
Copper-free aluminum
Hazardous Location
Yes
Hazardous Location Rating
Class I, Division 1
Male/Female
Female
Conduit Orientation - Sealing Fitting
Vertical or horizontal
Standards
NEC/CEC
Connection
Female
Features
Group B rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.