Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bodies EA

  • Mfr # LBD4400

  • Zoro # G121850246


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Style
LBD
Hub Size
1-1/4 in
Conduit Outlet Body Hub Style
Threaded
Standards
UL 514B, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBD4400
Zoro #
G121850246
UPC #
78227451840
Country of Origin
United States

Dimensions

Hub Size
1-1/4 in

Details

Conduit Outlet Body Style
LBD
Conduit Outlet Body Hub Style
Threaded
Standards
UL 514B, CSA C22.2

Description

1-1/4in Hub, Threaded, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy, Mogul, 2-Hub, LBD-Type, Conduit Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.