Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bodies EA

  • Mfr # LL67-SA

  • Zoro # G021849944


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
LL
Hub Size
2 in
Conduit Outlet Body Material
Aluminum
Standards
UL 514B/50E, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL67-SA
Zoro #
G021849944
UPC #
78227452531
Country of Origin
Mexico

Dimensions

Hub Size
2 in

Details

Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
LL
Conduit Outlet Body Material
Aluminum
Standards
UL 514B/50E, CSA C22.2

Description

2in Hub, Threaded, Copper-Free Aluminum, Form 7, 2-Hub, LL-Type, Rigid Conduit Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.