Shop CROUSE-HINDS
See all product information
Create Account
Conduit Bodies
- Mfr # TB67
- Zoro # G022984095
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Class I Div 2
Standards
UL 514B/50E, CSA C22.2
Material
Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy (Body)
Hub Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB67
- Zoro #
- G022984095
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- Class I Div 2
- Standards
- UL 514B/50E, CSA C22.2
- Material
- Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy (Body)
Dimensions
- Hub Size
- 2 in
Description
2" Hub, Threaded, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy, Form 7, 3-Hub, TB-Type, Rigid Conduit Body
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.