Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, 1-1/2 in, Threaded, Iron

  • Mfr # HGLL5C

  • Zoro # G614564278


product price: $68.29
/pk 10, $6.83/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Iron
Overall Length
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGLL5C
Zoro #
G614564278
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
1-1/2 in
Overall Length
2.31 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.