
Conduit Fitting Clamp, 1-1/4 in, Liquid-Tight, Die Cast Zinc (Discontinued)
- Mfr # 2633
- Zoro # G515441197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2633
Zoro #
G515441197
UPC #
30784564126338
Country of Origin
India
Dimensions
Trade Size
1-1/4 in
Overall Length
3.42 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Clamp
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Description
1/2'', 0.375 to 0.5'' Cord, Steel, Straight, Liquidtight Cord Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.