This item is Discontinued.

Crouse-Hinds Conduit Fitting Clamp, 2 in, Set Screw, Iron, Galvanized LCCF6

Conduit Fitting Clamp, 2 in, Set Screw, Iron, Galvanized (Discontinued)

  • Mfr # LCCF6
  • Zoro # G515382131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCCF6
Zoro #
G515382131
UPC #
-
Country of Origin
India

Dimensions

Trade Size
2 in
Overall Length
2-3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Clamp
Connection Type
Set Screw
Material
Iron
Finish
Galvanized

Description

2'', Electrogalvanized and Aluminum Acrylic Painted, Cast Iron Body, Steel Hook/Set Screw/ClAing Nut, Cable Tray Conduit LA with Inside Rail Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.