Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Crouse-Hinds Conduit Fitting Conduit Hub, 2-1/2 in, Threaded, Iron, Electro Zinc Plated HUB7

Conduit Fitting Conduit Hub, 2-1/2 in, Threaded, Iron, Electro Zinc Plated (Discontinued)

  • Mfr # HUB7
  • Zoro # G515382155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUB7
Zoro #
G515382155
UPC #
-
Country of Origin
China

Dimensions

Trade Size
2-1/2 in
Overall Length
3.56 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Conduit Hub
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated

Description

2-1/2'', Zinc Electroplated Malleable Iron, Insulated Throat, Male Threaded, IMC/Rigid Conduit Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.