Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crouse-Hinds Conduit Fitting Coupling, 2-1/2 in, Compression, Iron CPR27

Conduit Fitting Coupling, 2-1/2 in, Compression, Iron (Discontinued)

  • Mfr # CPR27
  • Zoro # G715382764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPR27
Zoro #
G715382764
UPC #
30784564122279
Country of Origin
India

Dimensions

Trade Size
2-1/2 in
Overall Length
4-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Iron

Description

2-1/2'', Malleable Iron, Concrete Tight, Compression, Threadless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.