Zoro Homepage

Conduit Fitting Locknut, 1-1/2", Brass, Nickel Plated

  • Mfr # ADE1N1501NPNK1

  • Zoro # G314633007


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Locknut
Trade Size
1-1/2"
Material
Brass
Finish
Nickel Plated
Overall Length
80.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADE1N1501NPNK1
Zoro #
G314633007
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
1-1/2"
Overall Length
80.5 mm

Details

Item
Conduit Fitting
Conduit Fitting Type
Locknut
Material
Brass
Finish
Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.