
Conduit Fitting Union, 3 in, Threaded, Iron, Galvanized
Mfr # UNF805
Zoro # G715382085
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Union
Trade Size
3 in
Connection Type
Threaded
Material
Iron
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNF805
Zoro #
G715382085
UPC #
78227464460
Country of Origin
United States
Dimensions
Trade Size
3 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Iron
Finish
Galvanized
Description
3'', Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy, Female/Female, Explosionproof Conduit Union
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.