Shop CROUSE-HINDS
See all product information
Create Account
Conduit Fittings
- Mfr # 739DC
- Zoro # G422984336
product price:Â
$
29.59
/ea
Key Features
Standards
UL, CUL
Trade Size
1 in
Overall Length
9.68 in
Type
90 Degree
Material
Natural Die-Cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 739DC
- Zoro #
- G422984336
- UPC #
- -
- Country of Origin
- India
- Standards
- UL, CUL
- Type
- 90 Degree
- Material
- Natural Die-Cast Zinc
Dimensions
- Trade Size
- 1 in
- Overall Length
- 9.68 in
Description
1", Natural, Die-Cast Zinc, Squeeze, Non-Insulated, 90D, Armored Cable/Flexible Conduit Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.