EMT Couplings, 10PK
- Mfr # 192
- Zoro # G022983951
product price:Â
$
33.99
/pk of 10, $3.40/ea
Key Features
Type
Drawn, Raised Ground
Standards
UL 514A, CSA C22.2
Material
Pre-Galvanized Sheet Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192
- Zoro #
- G022983951
- UPC #
- -
- Country of Origin
- United States
- Type
- Drawn, Raised Ground
- Standards
- UL 514A, CSA C22.2
- Material
- Pre-Galvanized Sheet Steel
Description
4" x 1-1/2" x 4", 600 V, 21 Cu Inch, 16-Knockout, Pre-Galvanized Sheet Steel, Drawn, Raised Ground, Electrical Square Outlet Box (50 per Carton)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.