Conduit Fittings
- Mfr # LB50M
- Zoro # G522984113
product price:Â
$
40.35
/ea
Key Features
Hub Size
1/2 in
Material
Electrogalvanized Aluminum Acrylic Painted Malleable Iron (Body), Natural Stainless Steel (Cover Screw), Natural Neoprene (Gasket)
Standards
UL 514B, CUL, CSA C22.2
Size
4.68" L x 1.34" W x 2.05" H
Application
Rigid Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LB50M
- Zoro #
- G522984113
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hub Size
- 1/2 in
- Size
- 4.68" L x 1.34" W x 2.05" H
Details
- Material
- Electrogalvanized Aluminum Acrylic Painted Malleable Iron (Body), Natural Stainless Steel (Cover Screw), Natural Neoprene (Gasket)
- Standards
- UL 514B, CUL, CSA C22.2
- Application
- Rigid Conduit
Description
1/2" Hub, Threaded, Electrogalvanized Aluminum Acrylic Painted Malleable Iron, Form 5, 2-Hub, LB-Type, Conduit Outlet Body
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.