Shop CROUSE-HINDS
See all product information
Create Account
Condulets & Unilets EA
- Mfr # LB100M
- Zoro # G822984592
product price:Â
$
37.95
/ea
Key Features
Hub Size
1 in
Material
Electrogalvanized Aluminum Acrylic Painted Malleable Iron (Body)
Standards
UL 514B, CUL, CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB100M
- Zoro #
- G822984592
- UPC #
- -
- Country of Origin
- United States
- Material
- Electrogalvanized Aluminum Acrylic Painted Malleable Iron (Body)
- Standards
- UL 514B, CUL, CSA C22.2
Dimensions
- Hub Size
- 1 in
Description
1" Hub, Threaded, Electrogalvanized Aluminum Acrylic Painted Malleable Iron, Form 5, 2-Hub, LB-Type
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.