Zoro Homepage

Connector, 1", Compression, Steel

  • Mfr # 652US

  • Zoro # G616262837


product price: $1.59
/pk 20, $0.08/ea
Sold in multiples of 6 for $9.54

Key Features

Conduit Fitting Type
Connector
Trade Size
1"
Connection Type
Compression
Material
Steel
Overall Length
3.42 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652US
Zoro #
G616262837
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1"
Overall Length
3.42 IN

Details

Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel

Description

1'', Zinc Electroplated Steel, Concrete Tight, Non-Insulated Throat, Compression, Thin Wall, EMT Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.