CROUSE-HINDS 1-1/4 Inch Form 5 LL Conduit Outlet Body

  • Mfr # LL45
  • Zoro # G323510160
product price: 
$
35.69
/ea

Key Features

For Use With
IMC/Rigid Conduit
Material
Epoxy Powder Painted Die-Cast Copper Free Aluminum (Body), Natural Finished Neoprene (Gasket), Stainless Steel (Screw)
Hub Size
2004-01-01
Standards
UL, CUL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LL45
Zoro #
G323510160
UPC #
78456414024
Country of Origin
India
For Use With
IMC/Rigid Conduit
Material
Epoxy Powder Painted Die-Cast Copper Free Aluminum (Body), Natural Finished Neoprene (Gasket), Stainless Steel (Screw)
Standards
UL, CUL

Dimensions

Hub Size
2004-01-01

Description

1-1/4 In Hub, Set Screw, Threaded, Epoxy Powder Painted Die-Cast Copper-Free Aluminum, Series 5, 2-Hub, Ll-Type, Imc/Rigid Conduit Outlet Body

Ratings & reviews