Shop CROUSE-HINDS
See all product information
Create Account
2-Pole 150A Explosion-Proof Circuit Breaker
- Mfr # CA2150
- Zoro # G923509908
product price:Â
$
2,870.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
10000 A
Standards
CSA
Amps
150 A
Number of Poles
2
AC Voltage Rating
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA2150
- Zoro #
- G923509908
- UPC #
- -
- Country of Origin
- United States
- Interrupt Rating
- 10000 A
- Standards
- CSA
- Amps
- 150 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
Description
2-Pole, 150-Amp Molded Case Circuit Breaker (Mccb) Designed For 240V Ac Systems,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.