Shop GE
See all product information
Create Account
Molded Case Breakers MCCBs
- Mfr # TH3325
- Zoro # G216525080
product price:Â
$
1,976.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Current Rating
400 A
Enclosure Rating
NEMA 1
Standards
UL, CSA, NEMA KS1
Size
50.9 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH3325
- Zoro #
- G216525080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 50.9 in.
Details
- Number of Poles
- 3
- Current Rating
- 400 A
- Enclosure Rating
- NEMA 1
- Standards
- UL, CSA, NEMA KS1
- Type
- Heavy Duty
Description
240 VAC, 250 VDC, 400 A, 50 HP, 3-Pole, 3-Wire, 1 2 AWG to 600 KCMIL or 2 1/0 AWG to 250 KCMIL Aluminum/Copper, Class H/K/R, Fusible, NEMA 1, Indoor, Heavy Duty, Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.