Shop CROUSE-HINDS
See all product information
Create Account
Eaton Crouse-Hinds series HTL high temperature thread lubricant
- Mfr # HTL4
- Zoro # G423930202
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
1800 Degrees F
Container Capacity
4 oz
Operating Temperature - Minimum
-70 Degrees F
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTL4
- Zoro #
- G423930202
- UPC #
- 782274490304
- Country of Origin
- United States
Details
- Item
- Lubricant
- Operating Temperature - Maximum
- 1800 Degrees F
- Container Capacity
- 4 oz
- Operating Temperature - Minimum
- -70 Degrees F
- Container Type
- Can
Description
Eaton Crouse-Hinds series HTL high temperature thread lubricant, Effective and stable from -70 DegF to +1800 DegF, 4 oz can. Crouse-Hinds series STL and HTL thread lubricants inhibit corrosion on any metal-to-metal joint of electrical equipment. The lubricant can be used between any screw thread and its tapped opening, on any rotating shaft - threaded or plain. STL thread lubricant is for use on the joints of electrical apparatus and control enclosures. Our HTL high temperature lubricant is for use on the threaded joints of lighting fixtures and the enclosures of any heat-producing apparatus or control product.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.