Zoro Homepage

EMT/Elbow/Coupling/Joint, 5PK

  • Mfr # 663US

  • Zoro # G021849937


product price: $8.15
/pk 5, $1.63/ea

Key Features

Trade Size
1-1/4 in
Connection Type
Compression
Material
Steel
Standards
UL, CUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663US
Zoro #
G021849937
UPC #
30662277027282
Country of Origin
Mexico

Dimensions

Trade Size
1-1/4 in

Details

Connection Type
Compression
Material
Steel
Standards
UL, CUL

Description

1-1/4in, Zinc Electroplated Steel, Concrete Tight, Compression, Thin Wall, EMT Coupling

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.